Shop All Facility Signs
Zing
First Aid Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish
Mfr # 2626
Zoro # G8432720
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend AED Automated External Defibrillator/AED Defibrillator Automatizado Externo
- Width 7 in
- Height 11 in
- Sign Shape V-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2626
- Zoro # G8432720
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 11 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 5/8 in |
Description
First Aid Sign, Sign Subject Matter Medical and Hospital, Height 11 in, Width 7 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Legend AED Automated External Defibrillator/AED Defibrillator Automatizado Externo, Printed Language English, Spanish, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Spill Kit, Universal, 6.5 gal. (XK600U)
- OCCUNOMIX High Visibility Vest, Class 2, S, Yellow, Number of Pockets (Outside): 3 (LUX-SSFS-YS)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAYLW)
- MCR SAFETY Cut Resistant Sleeve, 12 in. L (9312D10)
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- ZING No E-Cigarette Smoking Sign, Illinois, 7" H, 10" W, Plastic, Rectangle, 1851 (1851)
- ZING Spill Station Sign, V-Shape, Plastic, 2604 (2604)
- ZING Restroom Sign, Men V-Shape, Plastic, 2532 (2532)
- ZING Spill Response Sign, V-Shape, Plastic, 2530 (2530)
- ZING Sign, Emergency Shut Off, 7X10", Aluminum, 1897A (1897A)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1197-RA_10X7 (U7-1197-RA_10X7)
- Zing Facility Signs