Shop All Facility Signs
Zing
First Aid Sign, 11" Height, 8" Width, Plastic, L-Shaped, English, Spanish
Mfr # 2621
Zoro # G8432632
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend First Aid/Primeros Auxilios
- Width 8"
- Height 11"
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2621
- Zoro # G8432632
- UPC # 611105906977
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8" |
Height | 11" |
Depth | 13/200 in |
Sign Legend Character Height | 5/8 in |
Mounting Hole Dia. | 0.125 in |
Description
First Aid Sign, Sign Subject Matter First Aid, Height 11 In., Width 8 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend First Aid/Primeros Auxilios, Printed Language English, Spanish, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Door Holder Assembly, 1-1/2 In. (1500-1)
- STRANCO Die Cut Letter Label, Q (DBV-SINGLE-6-Q)
- OSBORNE Osborn 1 Aluminum Alloy Lockout Hasp (OG-80-2)
- MCR SAFETY Leather Gloves, White, XL, PR (3611DTXL)
- ZING AED Sign, L-Shape, Plastic, 2563 (2563)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2713 (2713)
- ZING Spill Station Sign, V-Shape, Plastic, 2604 (2604)
- ZING Smoking Area Sign, 10" H, 14 in W, Rectangle, English, 2135A (2135A)
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- ZING Restroom Sign, Men V-Shape, Plastic, 2532 (2532)
- TOUGH GUY Traffic Cone, 36 in Height, 12 3/5 in Width, Polypropylene, Cone, English (6VKP3)
- Zing Facility Signs