Shop All Fire Signs
Zing
Fire Sign, 14" Height, 10" Width, Plastic, Rectangle, English
Mfr # 2896
Zoro # G8889769
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend In Case of Fire Do Not Use Elevators Use Stairways
- Width 10"
- Height 14"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2896
- Zoro # G8889769
- UPC # 00611105916563
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Fire Sign |
Legend | In Case of Fire Do Not Use Elevators Use Stairways |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | IFC 607.2 |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Symbol and Text |
Description
Fire Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Legend In Case of Fire Do Not Use Elevators Use Stairways, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, SZ 13 (PAN3P/5353AZ531-13)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XL (HJ7819-XL)
- SIGNMISSION Reserved Parking for Employee of the Yea Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23108 (A-1218-23108)
- GVS-RPB RPB Safety 1/4" Coupler 3/8" Female Thread (04-911)
- ZING Sign, Fire EXtinguisher, Arrow, 14X3.25" (1885)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- ZING Sign, Fire EXtinguisher, Down Arrow, 10X7", Sign Mounting Style: Surface (1888A)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Width: 7" (1889A)
- ZING Sign, Fire Hose, 7X10", Plastic (1894)
- ZING Fire Extinguisher Tag, 5 3/4 in Height, 3 in Width (7016)
- NMC Flammable Sign (M29PP)
- Zing Fire Signs