Shop All Fire Signs
Zing
Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English
Mfr # 2493
Zoro # G8431628
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Lane No Parking Tow-Away Zone
- Width 12 in
- Height 18 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2493
- Zoro # G8431628
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 12 in |
Height | 18 in |
Details
Item | Fire Lane Sign |
Legend | Fire Lane No Parking Tow-Away Zone |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Red, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Sign Legend Color | Red, White |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Sign Legend Text Color | Red, White |
Description
Fire Lane Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Surface, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1810R10)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-6X (10179-31-2-YEL-6X)
- ABUS Lockout Padlock, KD, Black, 2-17/32"H (72/30 KD)
- BRADY Raised Panel Label, Green, Labels/Roll: 300 (B30EP-173-593-GN)
- ZING Fire Extinguisher Tag, 5 3/4 in Height, 3 in Width (7016)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- ZING Sign, Fire Hose, Down Arrow, 10X7", ADH (1893S)
- ZING Fire Extinguisher Sign, 11 in Height, 8 in Width, Plastic, L-Shaped, English, Spanish (2615)
- ZING Sign, Fire EXtinguisher Inside, 14X10", ADH (2890S)
- ACCUFORM Fire Blanket Sign, 6X8-1/2" (PSP606)
- Zing Signs