Shop All Fire Signs
Zing
Fire Hose Sign, 7 in Height, 7 in Width, Plastic, L-Shape Projection, English
Mfr # 2559
Zoro # G4786582
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Hose
- Width 7 in
- Height 7 in
- Sign Shape L-Shape Projection
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2559
- Zoro # G4786582
- UPC # 611105911124
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 7 in |
Sign Legend Character Height | 5/8 in |
Mounting Hole Dia. | 0.125 in |
Depth | 13/200 in |
Description
Fire Hose Sign, L-Shape Projection, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Fire Hose, Sign Legend Background Color Red, Sign Legend Style Text, Sign Legend Character Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Orange (EGO21063)
- KAPPLER Zytron 300 Coverall, Tan, 2X/3X, 6PK (Z3H428TN2X3X)
- TALON TRAX Boots, Blue, 5, Mens, 15" H, Pull On, PR (445L39)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 2", White, 6/Case (THL104)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Height: 10" (1890A)
- ZING Sign, Fire EXtinguisher, 14 X 3.25", ADH (1885S)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- ZING Fire Extinguisher Tag, 5 3/4 in Height, 3 in Width (7016)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Width: 7" (1889A)
- ZING Sign, Fire EXtinguisher Inside, 14X10", ADH (2890S)
- NMC Fire Blanket Sign (GLTV19)
- Zing Signs