Shop All Fire Signs
Zing
Fire Hose Sign, 11 in Height, 8 in Width, Plastic, L-Shape Projection, English, Spanish
Mfr # 2629
Zoro # G4790685
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Hose/Manga De Fuego
- Width 8 in
- Height 11 in
- Sign Shape L-Shape Projection
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2629
- Zoro # G4790685
- UPC # 611105906960
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 in |
Height | 11 in |
Sign Legend Character Height | 5/8 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Description
Fire Hose Sign, L-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Fire Hose/Manga De Fuego, Sign Legend Background Color Red, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking Sign Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23009 (A-1218-23009)
- CONDOR Leather Gloves, Safety Cuff, XL, PR (5AJ39)
- N-FERNO BY ERGODYNE 6481 XL Black Lightweight Base Layer Pants (6481)
- LYLE Alum Danger Do Not Enter, 10"x7", LCU4-0345-NA_10X7 (LCU4-0345-NA_10X7)
- ZING Sign, Fire Hose, 7X10", Plastic (1894)
- ZING Sign, Fire EXtinguisher, Down Arrow, 10X7", Sign Mounting Style: Surface (1888A)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- ZING Sign, Fire EXtinguisher, 14 X 3.25", ADH (1885S)
- ZING Sign, Fire EXtinguisher, Arrow, 14X3.25" (1885)
- ZING Sign, Sprinkler Shut Off, 7X10", Glow (1898G)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P77)
- Zing Fire Signs