Shop All Fire Signs
Zing
Fire Hose Sign, 11 in Height, 7 in Width, Plastic, V-Shape Projection, English, Spanish
Mfr # 2628
Zoro # G4790676
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Hose/Manga De Fuego
- Width 7 in
- Height 11 in
- Sign Shape V-Shape Projection
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2628
- Zoro # G4790676
- UPC # 611105906861
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 11 in |
Depth | 13/200 in |
Sign Legend Character Height | 5/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Fire Hose Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Fire Hose/Manga De Fuego, Sign Legend Background Color Red, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Park Your Own Risk Fly or Foul Balls May Strike Vehicles Heavy-Gauge Alum, 24" x 18", BW-1824-23482 (A-DES-BW-1824-23482)
- CUT PRO Cut-Resistant Glove, Extended Sleeve, M (9399GM)
- SIGNMISSION OSHA Notice Sign, 14" Height, Aluminum, No Photos Or Video Allowed Sign With Symbol, Portrait (OS-NS-A-1014-V-14753)
- MARCOM Marcom Training Booklet: Winter Safety, Includes One-Page Quiz, English/Spanish, PK15 (B000WIN0EM)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- ZING Sign, Fire EXtinguisher, 14X10", Adhesive (2887S)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- ZING Fire Extinguisher Sign, 11 in Height, 8 in Width, Plastic, L-Shaped, English, Spanish (2615)
- ZING Emergency Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish (2624)
- NMC Symbol Fire Extinguisher Powder P1 Imo Label (IMO162P)
- Zing Signs