Shop All Fire Signs
Zing
Fire Extinguisher Tag, 5 3/4 in Height, 3 in Width
Mfr # 7016
Zoro # G3896706
product price: $27.85
/pk 10, $2.79/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Fire Extinguisher Rechard & Maintenance Record
- Legend Inspection Checklist 1. Access To, Or Visibility Of The Extinguisher Shall Not Be Obstructed. 2. The Operating Instructions On The Extinguisher Nameplate Shall Be Legible And Facing Outward. 3. Has The Extinguisher Been Actuated Or Tamper With? Any Seal O
- Width 3 in
- Height 5 3/4 in
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7016
- Zoro # G3896706
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Hole Size | 1/2 in |
Description
Tag, Height 5 3/4 in, Language English, Subject Matter Fire Equipment, Tag Color Red/White, Tag Material Plastic, Width 3 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Corrosive 8 Dot Placard Sign (DL12R)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Brown (MG-07-008)
- ACCUFORM First Aid Sign, MFSD925VS (MFSD925VS)
- MCR SAFETY Rider Raincoat, Black, M (267CM)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Width: 7" (1889A)
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- ZING Sign, Fire EXtinguisher, Down Arrow, 10X7", Sign Mounting Style: Surface (1888A)
- ZING Sign, Fire Hose, 7X10", Plastic (1894)
- ZING Sign, Fire EXtinguisher Inside, 14X10", ADH (2890S)
- ZING Emergency Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish (2624)
- NMC Fire Alarm Sign (FGA2PB)
- Zing Fire Signs