Shop All Fire Signs
Zing
Fire EXtinguisher Sign, L-Shape, Plastic, Height: 7"
Mfr # 2517
Zoro # G8431923
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher
- Width 7 in
- Height 7 in
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2517
- Zoro # G8431923
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 7 in |
Details
Item | Fire Extinguisher Sign |
Legend | Fire Extinguisher |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English |
Sign Background Color | Red |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125 in |
Legend Style | Symbol and Text |
Sign Legend Color | White |
OSHA Compliant | Yes |
Includes | Adhesive Mounting Pads |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Text Color | White |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Fire Extinguisher, Printed Language English, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Eye Wash Station Sign, M441R (M441R)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR (11-501)
- SHELBY Firefighters Gloves, L, Blk/Slvr, PR (5200)
- NOTRAX Antifatigue Runner, Black/Yellow, 60 ft. L x 4 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415R0048BY)
- ZING Sign, Fire Hose, Down Arrow, 10X7", ADH (1893S)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Width: 7" (1889A)
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- ZING Sign, Fire EXtinguisher, 14X10", Adhesive (2887S)
- NMC Fire Extinguisher Sign (FXPMAR)
- Zing Signs