Shop All Fire Signs
Zing
Fire EXtinguisher Sign, 12X9", Projecting
Mfr # 4052
Zoro # G8434008
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher
- Width 9 in
- Height 12 in
- Sign Material Plastic
- Sign Mounting Style With Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 4052
- Zoro # G8434008
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 9 in |
Height | 12 in |
Details
Item | Fire Extinguisher Sign |
Legend | Fire Extinguisher |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.250 in |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Double-Sided | No |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 9 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Fire Extinguisher, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Cabinet, 2-Dr, 90 gal., Flammable, 34 x 65 x 43 (BS90YP)
- PIP Nitrile Foam Coated Gloves, ATG, L, PK12 (34-800/L)
- RETRACTA-BELT Wall Barrier, 65ft Black/Yellow Belt (WM6500-BYD-WP-RE)
- 3M E-A-R TaperFit 2 Disposable Soft Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1219)
- ZING Sign, Fire Hose, Down Arrow, 10X7", ADH (1893S)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- ZING Sign, Fire EXtinguisher, 14X10", Adhesive (2887S)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Height: 10" (1890A)
- ZING Sign, Fire EXtinguisher, 14 X 3.25", ADH (1885S)
- ZING Sign, Fire EXtinguisher, Down Arrow, 10X7", Sign Mounting Style: Surface (1888A)
- NMC Flammable Keep Flames And Heat Away Sign (GL136R)
- Zing Signs