Shop All Fire Signs
Zing
Fire Extinguisher Sign, 11 in Height, 8 in Width, Plastic, L-Shaped, English, Spanish
Mfr # 2615
Zoro # G8432483
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher/Extintor De Incendios
- Width 8 in
- Height 11 in
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2615
- Zoro # G8432483
- UPC # 00611105906953
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 in |
Height | 11 in |
Details
Item | Fire Extinguisher Sign |
Legend | Fire Extinguisher/Extintor De Incendios |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English, Spanish |
Sign Background Color | Red |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125 in |
OSHA Compliant | Yes |
Sign Legend Color | White |
Legend Style | Symbol and Text |
Includes | Adhesive Mounting Pads |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Text Color | White |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 11 in, Width 8 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Fire Extinguisher/Extintor De Incendios, Printed Language English, Spanish, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, M, 12PK (9780M)
- PIP Cut-Resistant Gloves, 3XL, 12" L, PR (9110)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2003NC)
- VESTIL YELLOW BARRIER 48" W/FLAT FEET (PRAIL-48-Y-FF)
- ZING Emergency Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish (2624)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Width: 7" (1889A)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2492)
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- ZING Sign, Fire EXtinguisher, Arrow, 14X3.25" (1885)
- NMC Fire Hose Sign, 18 in Height, 4 in Width, Rigid Plastic (TV46)
- Zing Signs