Shop All Fire Signs
Zing
Fire Extinguisher Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish
Mfr # 2614
Zoro # G8432459
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher/Extintor De Incendios
- Width 7 in
- Height 11 in
- Sign Shape V-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2614
- Zoro # G8432459
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 11 in |
Details
Item | Fire Extinguisher Sign |
Legend | Fire Extinguisher/Extintor De Incendios |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English, Spanish |
Sign Background Color | Red |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125 in |
Double-Sided | Yes |
Green Certification or Other Recognition | UL Environment Claims Validated |
OSHA Compliant | Yes |
Includes | Adhesive Mounting Pads |
Legend Style | Symbol and Text |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 11 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Legend Fire Extinguisher/Extintor De Incendios, Printed Language English, Spanish, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Plastic Spintec Retrofit Kit (S24-194)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BY)
- BRADY Pipe Mkr, Tower Water Return, 1-1/2to2-3/8 (4143-B)
- CONDOR Back Support, Premium, S (3RVC4)
- ZING Sign, Fire EXtinguisher, 14 X 3.25", ADH (1885S)
- ZING Sign, Sprinkler Shut Off, 7X10", Glow (1898G)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Height: 10" (1890A)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- ZING Sign, Fire Hose, Down Arrow, 10X7", ADH (1893S)
- ZING Sign, Fire EXtinguisher Inside, 14X10", ADH (2890S)
- BRADY Fire Extinguisher Sign, 12X9", WHT/R (70998)
- Zing Fire Signs