Shop All Fire Signs
Zing
Fire Extinguisher Back Plate, 29 in Height, 13 in Width, Glow-In-The-Dark Plastic
Mfr # 2671
Zoro # G4816725
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher
- Width 13 in
- Height 29 in
- Sign Material Glow-In-The-Dark Plastic
- Sign Background Color Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2671
- Zoro # G4816725
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 13 in |
Height | 29 in |
Details
Item | Fire Extinguisher Back Plate |
Legend | Fire Extinguisher |
Sign Material | Glow-In-The-Dark Plastic |
Sign Background Color | Red/White |
Material | Glow-In-The-Dark Plastic |
Color | Red/White |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Legend/Background Color | Red on White |
Legend Style | Text |
Language | English |
Product Type | Fire Extinguisher Back Plate |
Description
Fire Extinguisher Back Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K1 SERIES Ice Cleat Spacer, Shim, Low Profile, PR (V7770270-O/S)
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 12x12Ft (5WUA0)
- ACCUFORM VALVE IDENTIFIE R PLASTIC TAG MAIN TDW216 (TDW216)
- LINCOLN ELECTRIC Welding Jacket (K2989-M)
- ZING Emergency Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish (2624)
- ZING Sign, Fire EXtinguisher, Arrow, 14X3.25" (1885)
- ZING Sign, Fire Hose, 7X10", Plastic (1894)
- ZING Sign, Fire EXtinguisher, 14X10", Adhesive (2887S)
- ZING Sign, Fire EXtinguisher, Down Arrow, 10X7", Sign Mounting Style: Surface (1888A)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Width: 7" (1889A)
- NMC Fire Door Do Not Block Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M32PB)
- Zing Signs