Shop All Fire Signs
Zing
Fire Exit Sign, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English
Mfr # 2079S
Zoro # G4779975
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Exit
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2079S
- Zoro # G4779975
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/40 in |
Sign Legend Character Height | 3 3/8 in |
Description
Fire Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Exit, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Steel Frame Sign Holder (U2507)
- MSA SAFETY CBRN PAPR System, Lithium-Sulfur Dioxide (B-60141-036)
- MAGID Kevlar HighHeat Hand Pads (KVWLHP8)
- GAME WORKWEAR The Workzone Vest, Pink, Size Large/XL (I-35E)
- ZING Sign, Fire Hose, Down Arrow, 10X7", ADH (1893S)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- ZING Fire Extinguisher Tag, 5 3/4 in Height, 3 in Width (7016)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- ZING Sign, Fire EXtinguisher, 14 X 3.25", ADH (1885S)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A61)
- Zing Signs