Shop All Fire Signs
Zing
Fire Equipment Sign, 7 in Height, 7 in Width, Plastic, L-Shape Projection, English
Mfr # 2557
Zoro # G4786564
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Equipment
- Width 7 in
- Height 7 in
- Sign Shape L-Shape Projection
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2557
- Zoro # G4786564
- UPC # 611105911117
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 7 in |
Sign Legend Character Height | 7/8 in |
Mounting Hole Dia. | 0.125 in |
Depth | 13/200 in |
Description
Fire Equipment Sign, L-Shape Projection, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Fire Equipment, Sign Legend Background Color Red, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 10 1/2, Black, PR (55346S-BLK-105)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 140)
- VISWERX Hi-Vis Full Zip Hoodie Childrens LG (127-22083)
- EDGE EYEWEAR Polarized Safety Glasses, Amber Mirror Anti-Scratch, Polarized (TSK-XL215)
- ZING Sign, Sprinkler Shut Off, 7X10", Glow (1898G)
- ZING Sign, Fire EXtinguisher, 14X10", Adhesive (2887S)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- ZING Fire Extinguisher Tag, 5 3/4 in Height, 3 in Width (7016)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Width: 7" (1889A)
- ZING Sign, Fire EXtinguisher, Down Arrow, 10X7", Sign Mounting Style: Surface (1888A)
- NMC In Case Of Fire Use Stairway For Exit Sign (SV61)
- Zing Fire Signs