Shop All Fire Signs
Zing
Fire Equipment Sign, 7 in Height, 12 in Width, Plastic, V-Shape Projection, English
Mfr # 2556
Zoro # G4786555
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Equipment
- Width 12 in
- Height 7 in
- Sign Shape V-Shape Projection
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2556
- Zoro # G4786555
- UPC # 611105910592
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 12 in |
Height | 7 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 7/8 in |
Depth | 13/200 in |
Description
Fire Equipment Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Fire Equipment, Sign Legend Background Color Red, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-M)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- CROSSFIRE Safety Glasses, Gray Anti-Fog (844 AF)
- CONDOR OUTDOOR PRODUCTS COMPACT UTILITY POUCH, BLACK (191178-002)
- ZING Sign, Fire EXtinguisher Inside, 14X10", ADH (2890S)
- ZING Emergency Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish (2624)
- ZING Sign, Fire Hose, Down Arrow, 10X7", ADH (1893S)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- ZING Fire Extinguisher Tag, 5 3/4 in Height, 3 in Width (7016)
- ZING Sign, Fire EXtinguisher, Down Arrow, 10X7", Sign Mounting Style: Surface (1888A)
- NMC Fire Extinguisher Ada Sign (ADA14WBR)
- Zing Fire Signs