Shop All Facility Signs
Zing
Fire Emergency Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English
Mfr # 2564
Zoro # G8432063
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Emergency Shut-Off
- Width 12 in
- Height 7 in
- Sign Shape V-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2564
- Zoro # G8432063
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12 in |
Height | 7 in |
Details
Item | Fire Emergency Sign |
Legend | Emergency Shut-Off |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | V-Shaped, With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125 in |
Legend Style | Text |
Includes | Adhesive Mounting Pads |
Sign Legend Color | Red |
Green Certification or Other Recognition | UL Environment Claims Validated |
Standards | LEED Accreditation |
Sign Legend Text Color | Red |
Description
Fire Emergency Sign, Sign Subject Matter Facility, Height 7 in, Width 12 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Legend Emergency Shut-Off, Printed Language English, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Edgewater Classic High, Brown, 12, PR (ECH-900-BRN-120)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU-8)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, 3XL (4GE67)
- PYRAMEX Safety Glasses, Traditional Low IR Mirror Lens, Scratch-Resistant, 12PK (S25ARCS)
- ZING Safety Shower Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2528)
- ZING Recycle Label, PK5 (1041S)
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- ZING Emergency Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2542)
- ZING Caution Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2590)
- ZING First Aid Sign, V-Shape, Plastic, Height: 7", 2522 (2522)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1512-RD_7X5 (U4-1512-RD_7X5)
- Zing Signs