Shop All Fire Signs
Zing
Fire Door Sign, 7 in Height, 12 in Width, Plastic, V-Shape Projection, English
Mfr # 2578
Zoro # G4786634
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Door Do Not Block
- Width 12 in
- Height 7 in
- Sign Shape V-Shape Projection
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2578
- Zoro # G4786634
- UPC # 611105910585
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 12 in |
Height | 7 in |
Sign Legend Character Height | 1 1/8 in |
Mounting Hole Dia. | 0.125 in |
Depth | 13/200 in |
Description
Fire Door Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Door Do Not Block, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Facility Sign, 12"W, 12"H, 0.125" Thickness, 483U15 (483U15)
- SATE-LITE Slow-Moving Vehicle Triangle (RSMVT)
- XSORB Spill Kit, Universal, Xpress, PK3 (XKPBA10-3)
- BRADY Wire Markers, Legend 10, Black/White, PK25, HH-10-PK (HH-10-PK)
- ZING Sign, Fire Hose, 7X10", Plastic (1894)
- ZING Emergency Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish (2624)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- ZING Sign, Fire Hose, Down Arrow, 10X7", ADH (1893S)
- ZING Sign, Fire EXtinguisher Inside, 14X10", ADH (2890S)
- ZING Sign, Fire EXtinguisher, Down Arrow, 10X7", Sign Mounting Style: Surface (1888A)
- LYLE Safety Sign, 8" W, 12" H, 0.040" Thickness (LCFL-0004-RA_8x12)
- Zing Signs