Shop All Fire Signs
Zing
Fire Door Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English
Mfr # 1083
Zoro # G4780011
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Closed Fire Door do not Block
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1083
- Zoro # G4780011
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 1 3/8 in |
Depth | 13/200 in |
Description
Fire Door Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Closed Fire Door do not Block, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Watch Out For Forklift Traffic 18in Diameter Non Slip Floor Sign (FS-FRKLIVE-18)
- AMERCAREROYAL Royal Dark Brown Light Weight Hair Net, PK2880 (RPH144LTDB)
- OPTIC MAX Gray Safety Glasses, Adjustable Temples (125G)
- BDG Grey HPPE Orange Sandy Nitrile Palm Impact, Size L (9) (99-1-9791-9)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- ZING Emergency Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish (2624)
- ZING Sign, Fire Hose, 7X10", Plastic (1894)
- ZING Fire Extinguisher Sign, 11 in Height, 8 in Width, Plastic, L-Shaped, English, Spanish (2615)
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- ZING Sign, Fire Hose, Down Arrow, 10X7", ADH (1893S)
- HY-KO Floor Only Truss Sign 12" x 12" (A11506)
- Zing Fire Signs