Shop All Fire Signs
Zing
Fire Door Sign, 7" Height, 10" Width, Polyester, Rectangle, English
Mfr # 1083S
Zoro # G8434157
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Closed Fire Door do not Block
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 1083S
- Zoro # G8434157
- UPC # 00611105903242
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Fire Door Sign |
Legend | Fire Closed Fire Door do not Block |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Red, White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.025" |
Sign Legend Color | Black, White |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Sign Legend Text Color | Black, White |
Description
Fire Door Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend Fire Closed Fire Door do not Block, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BOOT 17"" RUBBER YLW SZ16 (2KP448116)
- EAGLE MFG 2 gal Red Galvanized steel Type I Safety Can Flammables (UI20FS)
- 5.11 Bag/Tote, Bag, Flat Dark Earth, 1050D Nylon (56026)
- BOUTON OPTICAL Rimless Safety Readers, Work Safety Glasses, Anti-Scratch, Clear Temple, Clear Lens, +1.75 Diopter (250-27-0017)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- ZING Sign, Fire Hose, 7X10", Plastic (1894)
- ZING Sign, Fire EXtinguisher, 14 X 3.25", ADH (1885S)
- ZING Sign, Fire EXtinguisher, Arrow, 14X3.25" (1885)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Height: 10" (1890A)
- SIGNMISSION OSHA, Portrait Fire Door No Parking In Front Of Door, 5in X 3.5in Decal, 10PK, V-1232-10PK (OS-DS-D-35-V-1232-10PK)
- Zing Signs