Shop All Fire Signs
Zing
Fire Door Sign, 7" Height, 10" Width, Aluminum, Rectangle, English
Mfr # 1083A
Zoro # G8889909
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Door Keep Closed do not Block
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 1083A
- Zoro # G8889909
- UPC # 00611105909886
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Fire Door Sign |
Legend | Fire Door Keep Closed do not Block |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Red, White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Sign Legend Color | Black, White |
Sign Legend Text Color | Black, White |
Description
Fire Door Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend Fire Door Keep Closed do not Block, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO High Visibility Vest, Class 3, M, Lime (1550-M)
- PIP Hi-Visibility Jacket, Lime Yllw, XL (333-1740-LY/XL)
- CONDOR Clip On Hard Hat Sweatband, Navy, PK12 (45KJ57)
- MILTON Driveway Signal Chime (802)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- ZING Sign, Fire EXtinguisher, 14 X 3.25", ADH (1885S)
- ZING Sign, Fire EXtinguisher, Arrow, 14X3.25" (1885)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- ZING Sign, Sprinkler Shut Off, 7X10", Glow (1898G)
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- BRADY Fire Extinguisher Sign, 18 in Height, 4 1/2 in Width, Plastic, Rectangle, English (SP184L)
- Zing Signs