Shop All Fire Barrier Products
Zing
Fire Blanket and Tote, Synthetic Fiber
Mfr # 7230
Zoro # G4358654
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blanket Width 60 in
- Blanket Length 96 in
- Includes Wall Hanging PET Canvas Tote
- Blanket Material Synthetic Fiber
- Standards Federal Title 16 CFR Part 1610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7230
- Zoro # G4358654
- UPC # 611105911469
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Blanket Width | 60 in |
Blanket Length | 96 in |
Case Size | 23 in H x 22 in W x 6 in D |
Storage Container Size | 23 in H x 22 in W x 6 in D |
Overall Length | 8 ft |
Overall Width | 5 ft |
Blanket Dimensions | 8 ft x 5 ft |
Details
Item | Fire Blanket and Tote |
Includes | Wall Hanging PET Canvas Tote |
Blanket Material | Synthetic Fiber |
Standards | Federal Title 16 CFR Part 1610 |
Case Color | Red |
Blanket Color | White |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Storage Container Color | Red |
Material Weight | 80 oz |
Description
Fire Blanket and Tote, Blanket Color White, Blanket Material Synthetic Fiber, Overall Length 8 ft, Overall Width 5 ft, Storage Container Color Red, Storage Container Size 23 in H x 22 in W x 6 in D, Includes Wall Hanging PET Canvas Tote, Material Weight 80 oz, Standards Federal Title 16 CFR Part 1610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Close Clearance Sign, D423AB (D423AB)
- NEVS Tape, Midazolam, mg/ml 1/2" x 1-1/2" Orange w/Black (VW-0130)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0413-RA_14X10 (LCU4-0413-RA_14X10)
- BUFFALO Univ Quick Response Spill Kit, 5 Gal (92000)
- METACAULK Fire Barrier Pad, 1-13/16" L, 1/4" W (66366)
- 3M Sleeve Kit, 12 In.L, 2 In.D, Steel (DT200)
- ZORO SELECT Emergency Blanket, Gray, 70 In. x 82 In. (8A885)
- METACAULK Firestop Pipe Collar, 9" H, 3" Pipe Size (66350)
- 3M Fire Barrier Plug, 4" W, Burgundy, PK4 (PLG4)
- EZ-PATH Series 44+ Ez Path Radius Control Module (EZRCM44S)
- METACAULK Fire Barrier Sealant, Tube, 10.3 oz. (66408)
- Zing Fire Barrier Products