Shop All Facility Signs
Zing
Eye Wash Sign, 12 in Height, 9 in Width, Plastic, English
Mfr # 4054
Zoro # G8433962
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Eye Wash (Eye Wash Pictogram)
- Width 9 in
- Height 12 in
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 4054
- Zoro # G8433962
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 9 in |
Height | 12 in |
Details
Item | Eye Wash Sign |
Header | No Header |
Legend | Eye Wash (Eye Wash Pictogram) |
Sign Material | Plastic |
Sign Mounting Style | 3-Sided, With Mounting Holes |
Printed Language | English |
Sign Background Color | Green |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.25 in |
Legend Style | Symbol and Text |
Sign Legend Color | White |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Text Color | White |
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 12 in, Width 9 in, Sign Material Plastic, Sign Mounting Style 3-Sided, With Mounting Holes, Header No Header, Legend Eye Wash (Eye Wash Pictogram), Printed Language English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 3XL (8377)
- OCCUNOMIX Coverall, Unisex, 3X, Yellow, Polyester (LUX-WCVL-Y3X)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size X2L (20-1-1605-X2L)
- ZING AED Sign, L-Shape, Plastic, 2563 (2563)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- ZING First Aid Sign, Projecting, 7"X12", Plastic, 2562 (2562)
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2719 (2719)
- LYLE Notice Sign, 7" Wx10" H, 0.04" Thickness, U5-1288-NA_7x10 (U5-1288-NA_7x10)
- Zing Signs