Shop All Facility Signs
Zing
Eye Wash Sign, 12" Height, 9" Width, Plastic, English
Mfr # 4054G
Zoro # G8439492
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Eye Wash (Eye Wash Pictogram)
- Width 9"
- Height 12"
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 4054G
- Zoro # G8439492
- UPC # 00611105901620
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 9" |
Height | 12" |
Details
Item | Eye Wash Sign |
Header | No Header |
Legend | Eye Wash (Eye Wash Pictogram) |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, 3-Sided |
Printed Language | English |
Sign Background Color | Green |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Thickness | 0.250" |
Double-Sided | Yes |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | White |
Legend Style | Symbol and Text |
Sign Legend Text Color | White |
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 12 In., Width 9 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Header No Header, Legend Eye Wash (Eye Wash Pictogram), Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution This Machine Starts And Stops Au, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C677PB)
- 3M Breathing Tube (W-5115)
- 3M Lens Covers, PK100 (7899-100)
- SOTERIA GLOVE Select Grain Cowhide Leather Driver, Size: M, 12 Pairs/PK (I2032/M)
- ZING Eye Wash Sign, Projecting, Plastic, 3054 (3054)
- ZING Restroom Sign, Men L-Shape, Plastic, 2533 (2533)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- ZING Eye Wash Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English (2519)
- ZING Eye Wash Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2518)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- NMC California Proposition 65 Warning California Proposition 65, Pk5, CP2AP (CP2AP)
- Zing Signs