Shop All Facility Signs
Zing
Eye Wash Sign, 11" Height, 8" Width, Plastic, L-Shaped, English, Spanish
Mfr # 2617
Zoro # G8432492
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Eye Wash/Lavado De Ojos
- Width 8"
- Height 11"
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2617
- Zoro # G8432492
- UPC # 00611105906922
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8" |
Height | 11" |
Details
Item | Eye Wash Sign |
Legend | Eye Wash/Lavado De Ojos |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English, Spanish |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125" |
Standards | LEED Accreditation, UL Listed |
Green Certification or Other Recognition | UL Environment Claims Validated |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Includes | Adhesive Mounting Pads |
Sign Legend Color | Green |
Sign Legend Text Color | Green |
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 11 In., Width 8 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Eye Wash/Lavado De Ojos, Printed Language English, Spanish, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 095)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH5X0025NF)
- FALLTECH Anchorage Connector, 4 ft. L, Polyester (7348)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK TL L)
- ZING Eye Wash Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2518)
- ZING Restroom Sign, Men V-Shape, Plastic, 2532 (2532)
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- ZING First Aid Sign, 12" Height, 9" Width, Plastic, English (4056G)
- ZING Sign, Emergency Shut Off, 7X10", Aluminum, 1897A (1897A)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- SIGNMISSION OSHA, 7" Height, Decal, 10" x 7", Landscape, AED Sign (with graphic) (OS-MISC-D-710-L-19478)
- Zing Facility Signs