Shop All Facility Signs
Zing
Eye Wash Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish
Mfr # 2616
Zoro # G8432468
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Eye Wash/Lavado De Ojos
- Width 7"
- Height 11"
- Sign Shape V-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2616
- Zoro # G8432468
- UPC # 00611105906830
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7" |
Height | 11" |
Details
Item | Eye Wash Sign |
Legend | Eye Wash/Lavado De Ojos |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English, Spanish |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125" |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Includes | Adhesive Mounting Pads |
Standards | LEED Accreditation, UL Listed |
Sign Legend Color | Green |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Text Color | Green |
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 11 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Legend Eye Wash/Lavado De Ojos, Printed Language English, Spanish, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, XL (8381)
- OCCUNOMIX T-Shirt, Mens, 4XL, Yellow (LUX-SSETP2B-Y4X)
- KLEIN TOOLS Gaff Sharpening Kit for Pole, Tree Climbers (KG-2)
- M-D Sponge Rubber Tape 10' (43154)
- ZING First Aid Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2620)
- ZING Sign, Metals Only Recycling, 14X10", 2041 (2041)
- ZING Caution Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2590)
- ZING Safety Shower Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2528)
- ZING First Aid Sign, 12" Height, 9" Width, Plastic, English (4056G)
- ZING Sign, Caution Watch Your Head, 7x10", ADH, 10123S (10123S)
- NMC Notice Employees Only Beyond Point Sign, NGA26A (NGA26A)
- Zing Facility Signs