Shop All Facility Signs
Zing
Eye Wash Sign, 10 in Height, 10 in Width, Plastic, English
Mfr # 2636
Zoro # G4917096
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Eye Wash
- Width 10 in
- Height 10 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2636
- Zoro # G4917096
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 10 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 1 5/8 in |
Description
Eye Wash Sign, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Brn (102776-211-36x30)
- ENPAC Duck Pond Mini-Berm, 22.5 gal Spill Capacity, Industial Fabric (5633-YE)
- HONEYWELL UVEX Safety Glasses, Gray Polarized; Scratch-Reistant (S2963)
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, Blue, 24", 100/Bag, 10 Bags/Case (110NWI-10-24-BLUE)
- ZING NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S (1132S)
- ZING First Aid Sign, Projecting, 7"X12", Plastic, 2562 (2562)
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- ZING Sign, Emergency Shut Off, 7X10", Aluminum, 1897A (1897A)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- ZING Restroom Sign, 10" Height, 10" Width, Plastic, English, Spanish (2643)
- BRADY Fire Exit Sign, 7X10", Red/White, Height: 7", 127232 (127232)
- Zing Facility Signs