Shop All Exit Signs
Zing
EXIT Sign, White on Red, 7X10", Plastic
Mfr # 1078
Zoro # G8428791
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1078
- Zoro # G8428791
- UPC # 00611105910417
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Exit Sign |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.065" |
Sign Legend Color | White |
Includes | Adhesive Mounting Tabs |
Legend Style | Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Text Color | White |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Coverall, 2X, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-2XB)
- XTRATUF Neoprene, Boot Copper, Tan 15", Sz 6, PR (22272G)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 478W10 (478W10)
- MONTOUR LINE Retractable Belt Barrier Wall Mnt Black Case Recessed 14ft. Black Belt (WM215-BK-BK-RC-M-140)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- ZING Sign, Emergency EXit Only, 7X10", Adhesive (1084S)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2082S)
- ZING Sign, Not An EXit, 10X14", Adhesive (2080S)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2081S)
- CONDOR Safety Sign, 10 inx14 in, Polyethylene (480M25)
- Zing Exit Signs