Shop All Exit Signs
Zing
EXIT Sign, White on Red, 7X10", Aluminum
Mfr # 1078A
Zoro # G8434139
original price:
$12.30
14% off
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 1078A
- Zoro # G8434139
- UPC # 00611105910400
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Exit Sign |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | Red |
Legend Style | Text |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 M 110)
- SIGNMISSION OSHA, Portrait Must Wear PPE When Operating Saw, 14in X 10in Rigid Plastic, 10" W, 14" H, Portrait (OS-DS-P-1014-V-1678)
- EMERGENCY ZONE Collapsible Led Lantern (521)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3805)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, Red (2078G)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2082S)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1082G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2082G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- ZING Sign, Emergency EXit Only, 7X10", Adhesive (1084S)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L54)
- Zing Signs