Shop All Exit Signs
Zing
EXIT Sign, White on Red, 10X14", Aluminum
Mfr # 2078A
Zoro # G8437182
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2078A
- Zoro # G8437182
- UPC # 00611105906694
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Exit Sign |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | White |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Text |
Sign Legend Text Color | White |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, 1 in W, Black (310-1X60)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Blue (H1-CH-03V)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 S)
- LABELMASTER Corrosive Placard, UN 2735, PK25 (ZEZ42735)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2082G)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2082S)
- ZING Sign, Not An EXit, 10X14", Adhesive (2080S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- SIGNMISSION ANSI Caution Sign, Exit W/ Left Arrow, 14in X 10in Aluminum, 10" x 14", Landscape (OS-CS-A-1014-L-19752)
- Zing Exit Signs