Shop All Exit Signs
Zing
EXIT Sign, Right Arrow, 7X10" Plastic
Mfr # 1081
Zoro # G8428889
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit (Arrow Right)
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 1081
- Zoro # G8428889
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Exit Sign |
Legend | Exit (Arrow Right) |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.065 in |
Legend Style | Symbol and Text |
Sign Legend Color | Red |
Includes | Adhesive Mounting Tabs |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Exit (Arrow Right), Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Carry Bag, w/Strap, For IDLH (8007197)
- BRIGGS & STRATTON GarageBoss Press 'N Pour Kerosene Can, 5 Gallon (GB359)
- MAGID Elastic Back Support Belt, XXL (BS9000-XXL)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64TI/40 KA)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2077G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2082G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- ZING Sign, Emergency EXit Only, 7X10", Adhesive (1084S)
- NMC Exit, 10X14, Ps Vinyl (M718PB)
- Zing Signs