Shop All Exit Signs
Zing
EXIT Sign, Right Arrow, 10X14", Plastic
Mfr # 2081
Zoro # G8888509
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit (Arrow Right)
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2081
- Zoro # G8888509
- UPC # 00611105900395
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Exit Sign |
Legend | Exit (Arrow Right) |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.065" |
Includes | Adhesive Mounting Tabs |
Sign Legend Color | Red |
Legend Style | Symbol and Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Exit (Arrow Right), Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (GSK-XL111VS)
- BRADY Label Roll, White, Labels/Roll: Continuous (B30C-4250-509-WT)
- CONDOR Back Support, Xl, Black (1M708)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, M (CM4000)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2081S)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2082G)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1082G)
- ZING Sign, Not An EXit, 10X14", Adhesive (2080S)
- NMC Exit (With Left Arrow), 10X14, Rigid Plastic (MELRB)
- Zing Exit Signs