Shop All Exit Signs
Zing
EXIT Sign, Red on White, 7X10", Plastic
Mfr # 1077
Zoro # G8428828
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1077
- Zoro # G8428828
- UPC # 00692579262745
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Exit Sign |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.065" |
Legend Style | Text |
Sign Legend Color | White |
Includes | Adhesive Mounting Tabs |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Text Color | White |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP 10 INCH DIA. X 6 INCH DEEP (CBFR10OR)
- C.H. HANSON Stencil Set 1IN 46 Pieces Interlocking (10191)
- SUPERIOR ELECTRIC Fire & Security Alarm Bell, 10 Inch, 120 VAC, UL Approved (BFA10120)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (365BLA3-6)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2081S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, Red (2078G)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- ZING Sign, Not An EXit, 10X14", Adhesive (2080S)
- ZING Sign, Emergency EXit Only, 7X10", Adhesive (1084S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- JESSUP GLO BRITE Exit, PF100, Green Frame Sngle (7040-100-B)
- Zing Exit Signs