Shop All Exit Signs
Zing
EXIT Sign, Red on White, 10X14", Aluminum
Mfr # 2077A
Zoro # G8437130
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2077A
- Zoro # G8437130
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Exit Sign |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.04 in |
Green Certification or Other Recognition | UL Environment Claims Validated |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Sign Legend Color | Red |
Legend Style | Text |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 90003721 R19 15 in. x 39 ft. 2 in. Unfaced Roll (JO576615)
- JOHN DYLAN Adjustable Wire Mesh Visor Face Shield Protective Face WearBox of 10, 10PK (JO611190)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (2VLA3)
- HONEYWELL Cut-Resistant Gloves, L, 10 Gauge, A8, PR (28-0910B/9L)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1082G)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2081S)
- ZING Not An Exit Sign, English, 10" W, 7" H, Plastic, White (1080G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2082G)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- CONDOR Directional Arrow Sign, No Text, 7" W, 2-1/2" H, Vinyl, Red, White (473A42)
- Zing Signs