Shop All Exit Signs
Zing
EXIT Sign, Red on White, 10X14", Adhesive
Mfr # 2077S
Zoro # G8437243
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2077S
- Zoro # G8437243
- UPC # 00611105906687
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Exit Sign |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.025" |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT MAX-1-D Ear Plugs Dispenser Refill, Uncorded, Bell Shape, NRR 33 dB, Disposable, Coral, M, 500 Pairs (MXM-1-DG)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 24" W (MG24.2460.BLA)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (9696S)
- LABELMASTER Biohazard Label, Orange, 2"x2", PK500 (H-BBL4)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2082G)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- ZING Not An Exit Sign, English, 10" W, 7" H, Plastic, White (1080G)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2082S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2077G)
- LYLE Danger Sign, 7 in x 10 in, Aluminum (U7-1089-RA_10X7)
- Zing Exit Signs