Shop All Exit Signs
Zing
EXIT Sign, Left Arrow, 7X10" Adhesive
Mfr # 1082S
Zoro # G8434233
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit (Arrow Left)
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1082S
- Zoro # G8434233
- UPC # 00611105903341
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Exit Sign |
Legend | Exit (Arrow Left) |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.025" |
Legend Style | Symbol and Text |
Sign Legend Color | Red |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend Exit (Arrow Left), Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Pnk, 300ft, 1-3/16In (TFP-200)
- CONDOR High Visibility Vest, Orange/Red, L (53YM26)
- BOX PACKAGING Global Industrial Consecutively Repair Tag Pre Wired#5, 4-3/4inL x 2-3/8inW, Red, 1000/Pk (G26201W)
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Anti-Fog, Clear Anti-Fog, Scratch-Resistant (15656)
- ZING Sign, Not An EXit, 10X14", Adhesive (2080S)
- ZING EXIT Sign, Right Arrow, 10X14", Glow (2081G)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Sign, Not an EXit, 7X10", Glow in Dark (1080G)
- ZING EXIT Sign, Left Arrow, 10X14", Glow (2082G)
- ZING EXIT Sign, Left Arrow, 10X14" Adhesive (2082S)
- LYLE Exit Only Parking Sign, 18" x 12 (T1-1909-HI_12x18)
- Zing Signs