Shop All Exit Signs
Zing
EXIT Sign, Left Arrow, 10X14", Plastic
Mfr # 2082
Zoro # G8430018
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit (Arrow Left)
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2082
- Zoro # G8430018
- UPC # 00611105900364
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Exit Sign |
Legend | Exit (Arrow Left) |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.065" |
Green Certification or Other Recognition | UL Environment Claims Validated |
Includes | Adhesive Mounting Tabs |
Legend Style | Symbol and Text |
Sign Legend Color | Red |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Exit (Arrow Left), Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Balaclava Black (0048RBLKOSA)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (4045-M (8))
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XL (45851)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size XL (MT61564)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2082S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2082G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- ZING Not An Exit Sign, English, 10" W, 7" H, Plastic, White (1080G)
- ACCUFORM Exit Sign, No Exit, 7"X10 (MADM486VS)
- Zing Exit Signs