Shop All Exit Signs
Zing
Exit Sign, English, 7" W, 7" H, Plastic, White
Mfr # 2567
Zoro # G4786607
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Exit
- Width 7"
- Height 7"
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2567
- Zoro # G4786607
- UPC # 611105911056
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 7" |
Depth | 13/200 in |
Sign Legend Character Height | 5/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Exit Sign, L-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Hydrogen Sulfide, 10-4000, PK10 (4H)
- KEEN Size 11 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Snap hook (FS-FSP1211-G)
- SUPER ANCHOR SAFETY 20ft 30⁰ Horizontal Lifeline System (1323)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, Red (2078G)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1082G)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Sign, Emergency EXit Only, 7X10", Adhesive (1084S)
- ZING Sign, Not An EXit, 10X14", Adhesive (2080S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2077G)
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W77)
- Zing Exit Signs