Shop All Exit Signs
Zing
Exit Sign, English, 14" W, 10" H, Polyester, White
Mfr # 2082S
Zoro # G8437307
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit (Arrow Left)
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2082S
- Zoro # G8437307
- UPC # 00611105900371
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/40 in |
Sign Legend Character Height | 6 in |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend Exit (Arrow Left), Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, 2XL (IEX-HVIP5-06-XXL)
- ZORO SELECT Bouffant Cap, Polypropylene, White, PK1000 (56LR72)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 2XL (8377)
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, XXL (UB315)
- ZING Sign, Not An EXit, 10X14", Adhesive (2080S)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2077G)
- ZING Sign, Emergency EXit Only, 7X10", Adhesive (1084S)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2081S)
- JJ KELLER Exit Right Sign (8001133)
- Zing Signs