Shop All Exit Signs
Zing
Exit Sign, English, 14" W, 10" H, Polyester, Red
Mfr # 2078S
Zoro # G8437219
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2078S
- Zoro # G8437219
- UPC # 00611105906717
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/40 in |
Sign Legend Character Height | 7 3/8 in |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Resonating Horn, 120VAC, 0.75 AC, Gray (55-120-1)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (231BF-4)
- NOTCH Gecko® Aluminum 2.0 Climbers w/ Tree Gaffs (41320T)
- IRONCAT Leather Gloves, L, Gunn Cut, PR, PK12 (IC8DP)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2082G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, Red (2078G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2081S)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L88)
- Zing Signs