Shop All Exit Signs
Zing
Exit Sign, English, 14" W, 10" H, Plastic, White
Mfr # 2081G
Zoro # G8437340
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit (Arrow Right)
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2081G
- Zoro # G8437340
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Exit Sign |
Legend | Exit (Arrow Right) |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.065 in |
Sign Legend Color | Red |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Symbol and Text |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Exit (Arrow Right), Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CAN Auto Shutoff Gas Can 5Gl (5610)
- MAGNA VISUAL Die Cut Letter Magnets, Blue, 1-1/2", PK108 (DCA-155)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Orange, Class 3 (SHL33C-3 3XL)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: Small (SV703FG (S))
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2082S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, Red (2078G)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1082G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2077G)
- NMC No Exit Sign, English, Spanish (M357RC)
- Zing Signs