Shop All Exit Signs
Zing
Exit Sign, English, 10" W, 7" H, Polyester, White
Mfr # 1081S
Zoro # G4779993
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit (Arrow Right)
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1081S
- Zoro # G4779993
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/40 in |
Sign Legend Character Height | 4 2/8 in |
Description
Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Exit (Arrow Right), Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 4 2/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Blank Sign, 18" W, 18" H, No Text, Recycled Aluminum, White (T1-6280-EG_18x18)
- CONDOR Cut Resistant Coated Gloves, 3 Cut Level, Nitrile, XL, 1 PR (29JV53)
- CHEMSORB Commando Universal Spill Containment Kit (SP30GA-COM)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2077G)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2082S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, Red (2078G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Sign, Emergency EXit Only, 7X10", Adhesive (1084S)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1076-RA_14X10)
- Zing Exit Signs