Shop All Exit Signs
Zing
Exit Sign, English, 10" W, 7" H, Polyester, White
Mfr # 1077S
Zoro # G8889988
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1077S
- Zoro # G8889988
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Exit Sign |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.025 in |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 0.75x0.75, PK2500 (S075X075YAJ)
- ARIAT 6-Inch Work Boot, M, 7 1/2, Brown, PR (10033995)
- 3M DBI-SALA Carrying Bag (9503094)
- TINGLEY Durascrim 48 in. Coat, L (C56207)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2077G)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2082G)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2081S)
- ZING Not An Exit Sign, English, 10" W, 7" H, Plastic, White (1080G)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Plastic, White (LCU1-0008-NP_10x7)
- Zing Exit Signs