Shop All Exit Signs
Zing
Exit Sign, English, 10" W, 7" H, Aluminum, White
Mfr # 1082A
Zoro # G3947036
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Exit (Arrow Left)
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1082A
- Zoro # G3947036
- UPC # 611105903327
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/25 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 4 2/8 in |
Description
Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Exit (Arrow Left), Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 4 2/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Aluminum, Do Not Enter Sewage Water, Landscape (OS-DS-A-1014-L-1861)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M7-1-425-FT)
- TOUGHBUILT FoamFit™ Specialist Thigh Support Stabilization Knee Pads (TB-KP-3)
- MASTERVISION Magnetic Color Coding Dots, 20/PK, Black 20PK (BVCFM1605)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- ZING Sign, Not An EXit, 10X14", Adhesive (2080S)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2082S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, Red (2078G)
- CONDOR Safety Sign, 1 3/4 in x 9 in, Vinyl (473C27)
- Zing Exit Signs