Shop All Exit Signs
Zing
Exit Sign, English, 14" W, 10" H, Plastic, Red
Mfr # 2078G
Zoro # G8437191
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2078G
- Zoro # G8437191
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Exit Sign |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Red |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.065 in |
Standards | ASTM E2072-00, OSHA 1910.37 |
Legend Style | Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Weatherproof Box, Red (2459-WPB-R)
- PIG Filter Sock, 5 ft. L x 12-3/4"W x 3-1/2"H (FLT822)
- NEVS Tape, Valium 1/2" x 500" Red w/Black (SANT-58)
- 3M Half Facepiece Disposable Respirator Assembly (142-53P71)
- ZING Not An Exit Sign, English, 10" W, 7" H, Plastic, White (1080G)
- ZING Sign, Not An EXit, 10X14", Adhesive (2080S)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1082G)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2081S)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2077G)
- BRADY Emergency Exit Sign, English, 14" W, 6-1/2" H, Polyester, White (84661)
- Zing Exit Signs