Shop All Facility Signs
Zing
Environmental Awareness Sign, 7 x 10In, 1000
Mfr # 1000
Zoro # G2679467
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work(TM)
- Legend Green@Work(TM) We Support a Greener Work Environment
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1000
- Zoro # G2679467
- UPC # 603803615602
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 5/8 in |
Description
Conservation Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend We Support a Greener Work Environment, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Foot Warmers, Small/Med, PK20 (07311)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Warranty Pk (115-SE)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (940WLS-Z7/6FTGN)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 4XL (J24172)
- ZING Smoking Area Sign, 10" H, 14 in W, Rectangle, English, 2135A (2135A)
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- ZING First Aid Sign, 12" Height, 9" Width, Plastic, English (4056G)
- ZING Eye Wash Sign, Projecting, Plastic, 3054 (3054)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2717 (2717)
- ZING First Aid Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2620)
- SIGNMISSION OSHA Notice, 7" Height, Peel And Stick Wall Graphic, 10" X 7", Cover Your Cough 2 (OS-NS-RD-710-25569)
- Zing Signs