Shop All Safety Banners and Posters
Zing
Environmental Awareness Poster, 22 x 16In
Mfr # 5008
Zoro # G0937352
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Green @ Work Environmental Mission Statement
- Material Plastic
- Height 22 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 5008
- Zoro # G0937352
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 16 in |
Description
Environmental Awareness Poster, Shape Horizontal Rectangle, Safety Banner Legend Green @ Work Environmental Mission Statement, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 16 in, Height 22 in, Thickness 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS146-L/XL)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, L, 9" L, PR (MSV-72-010)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Chlorine Hazard Area Bilingual Spanish (OS-DS-D-710-VS-1067)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F75)
- ZING Safety Poster, 22 x 16In, Flu Prevention (5011)
- ZING Safety Poster, Lockout Tagout, 18inHx24inW (6065)
- ZING Environmental Awareness Poster, 22 x 16In (5007)
- NMC BANNER, 5S SORT SET IN ORDER BANNER, 3FTX5FT, POLYETHYLENE (BT558)
- NMC Safety Protects People Banner (BT31)
- NMC Poster, WASH YOUR HANDS STEPBYSTEP, HeavyDuty Poster Paper, 24 H x 18 W in (PST152)
- ACCUFORM Banner, Safety Promotes Quality, 28 x 96 (MBR921)
- Zing Signs