Shop All Safety Banners and Posters
Zing
Environmental Awareness Poster, 22 x 16In
Mfr # 5007
Zoro # G3342893
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Green @ Work
- Material Plastic
- Height 22 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 5007
- Zoro # G3342893
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 16 in |
Description
Environmental Awareness Poster, Shape Horizontal Rectangle, Safety Banner Legend Green @ Work, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 16 in, Height 22 in, Thickness 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (A020BA01)
- ACCUFORM ID Tag, Numbered 76-100, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL153)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (32L)
- MCR SAFETY Prem Brown Fleece Knit Wrist Clute, PK12 (7100C)
- ZING Safety Poster, 22 x 16In, Flu Prevention (5011)
- ZING Safety Poster, Lockout Tagout, 18inHx24inW (6065)
- NMC Working Safely Together Banner (BT548)
- ACCUFORM Poster, Who Depneds On You, 18 x 24 In. (SP124521L)
- NMC The 8 Wastes Poster (PST134)
- NATIONAL MARKER CO NMC Poster, First Aid Guidefety, 18 x 24 (PST002)
- SAFETYPOSTER.COM Safety Poster, Slips, Trips And Falls, ENG (SW0221)
- Zing Signs