Shop All Safety Banners and Posters
Zing
Environmental Awareness Poster, 22 x 16In
Mfr # 5006
Zoro # G1929611
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Green @ Work
- Material Plastic
- Height 22 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 5006
- Zoro # G1929611
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 16 in |
Description
Environmental Awareness Poster, Shape Horizontal Rectangle, Safety Banner Legend Green @ Work, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 16 in, Height 22 in, Thickness 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2108)
- ERB SAFETY Eyewear Clip-On Disposable Face Shield, Clear (21000)
- TILLMAN 24X42 Lth Bib Apron (4242)
- LYLE Reflective Hazardous Waste Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0213-RA_10X7 (LCU4-0213-RA_10X7)
- ZING Safety Poster, Lockout Tagout, 18inHx24inW (6065)
- ZING Environmental Awareness Poster, 22 x 16In (5007)
- ZING Safety Poster, 22 x 16In, Flu Prevention (5011)
- ACCUFORM Safety Scoreboard Set, Vinyl, ENG (MSK402)
- SAFETYPOSTER.COM Safety Poster, Slips, Trips And Falls, ENG (SW0221)
- MARSHALLTOWN Mixer Mud Ribbon Style 4X24In (RM772)
- SIGNMISSION SAFETY=SUCCESS WINNING FORMULA BANNER worker osha safe workplace, 120" H, B-120 Success Winning F (B-120 Safety Success Winning F)
- Zing Signs