Shop All Safety Banners and Posters
Zing
Environmental Awareness Poster, 22 x 16In
Mfr # 5005
Zoro # G1472344
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Green @ Work
- Material Plastic
- Height 22 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 5005
- Zoro # G1472344
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 16 in |
Description
Environmental Awareness Poster, Shape Horizontal Rectangle, Safety Banner Legend Green @ Work, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 16 in, Height 22 in, Thickness 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4093 (04093)
- EPSON Continuous Label Roll, Permanent Adhesive (B250BWPX)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 9, PR (SKFGFNLTC9)
- SUPERIOR GLOVE Disposable Sleeves, Blue, 16", PE, PK100 (SLPD16EB)
- ZING Safety Poster, 22 x 16In, Flu Prevention (5011)
- ZING Environmental Awareness Poster, 22 x 16In (5007)
- ZING Safety Poster, Lockout Tagout, 18inHx24inW (6065)
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124511L)
- ACCUFORM Banner, Loads Low. Drive Slow, 28 x 96 In. (MBR954)
- ACCUFORM Safety Record Signs, 28In x 4ft., Vinyl (MBR422)
- NMC This Company Has Worked Digital/Magnetic Scoreboard (DSB62)
- Zing Signs